SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/8" Compression x MNPT Brass Connector 10PK

PARKER| Zoro #: G0760015| Mfr #: 68C-2-2

$8.53 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Male ConnectorTube Fitting Material: BrassMax. Pressure: 400 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760015 Mfr #: 68C-2-2
Item: Male ConnectorTube Fitting Material: Brass
Max. Pressure: 400 psiBasic Fitting Material: Metal
Basic Fitting Shape: AdapterTube Size: 1/8"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: Connector
Temp. Range: -65 Degrees to 200 Degrees FPipe Size (Fittings): 1/8"
Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/8 In., Max. Pressure 400 psi, Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Reviews