SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/8" Compression x MNPT Brass Connector 10PK

PARKER| Zoro #: G1081026| Mfr #: 68HD-2-2

$36.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 4300 psiBasic Fitting Shape: AdapterFitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1081026 Mfr #: 68HD-2-2
Max. Pressure: 4300 psiBasic Fitting Shape: Adapter
Fitting Connection Type: Compression x MNPTTemp. Range: -65 Degrees To 250 Degrees F
Specific Fitting Shape: ConnectorPipe Size (Fittings): 1/8"
Tube Size: 1/8"Tube Fitting Material: Brass
Item: Male ConnectorHex Size: 7/16"
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/8 In., Max. Pressure 4300 psi, Hex Size 7/16 In., Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Reviews