Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/16" Compression x 1/8" MNPT Brass Connector 10PK

  • Zoro #: G0507026
  • Mfr #: 68C-3-2

$17.31 ($1.73/unit)

  • Tube Size: 3/16"
  • Pipe Size - Pipe Fitting: 1/8"
  • Basic Pipe Fitting Material: Metal
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #68C-3-2 Specifications

  • Zoro #: G0507026
  • Mfr #: 68C-3-2
Tube Size: 3/16" Pipe Size - Pipe Fitting: 1/8"
Basic Pipe Fitting Material: Metal Item: Male Connector
Pipe Size (Fittings): 1/8" Basic Pipe Fitting Shape: Adapter
Tube Fitting Material: Brass Compression Thread Size: 3/8-24
Hex Size: 7/16" Fitting Connection Type: Compression x MNPT
Max. Pressure: 75 to 400 psi Temp. Range: -65 Degrees to 200 Degrees F
Specific Fitting Shape: Connector Pipe Fitting Connection Type: Compression x MNPT
Specific Pipe Fitting Shape: Connector Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brass fittings are popular choices for copper pipe systems thanks to their durability, flexibility, and resistance to rust. Parker Male Connector include characteristics like: Basic Fitting Shape: Adapter, Tube Size: 3/16", Specific Fitting Shape: Connector.

Reviews of Parker #68C-3-2