Connector, Brass, CompxM, 3/16Inx1/8In, PK10

PARKER |Zoro #: G1453365|Mfr #: 68VL-3-2

$42.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1453365 Mfr #: 68VL-3-2
Basic Material: MetalItem: Male Connector
Fittings Sub-Category: AdaptersTemp. Range: -30 Degrees to 275 Degrees F
Connection Type: Compression x MNPTMax. Pressure: 400 psi
Tube Size: 3/16"Pipe Size: 1/8"
Hex Size: 1/2"Body Material: Brass
Country of Origin (subject to change): United States

Product Description

Male Connector, Vibra-Lok, Tube Size 3/16 In, Pipe Size 1/8 In, Tube x MNPT Connection, Material of Construction Brass, Hex Size 1/2 In, Length 1.10 In, Pressure (PSI) 400, Temp Range -30 To 275 Deg F, Package Quantity 10

Product Reviews