HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/4" Compression x MNPT Brass Connector 10PK

PARKER| Zoro #: G1320715| Mfr #: 68CA-12-12

$166.39 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Tube Size: 3/4"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320715 Mfr #: 68CA-12-12
Specific Fitting Shape: ConnectorTube Size: 3/4"
Fitting Connection Type: Compression x MNPTTemp. Range: -65 Degrees To 250 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Tube Fitting Material: BrassPipe Size (Fittings): 3/4"
Item: Male ConnectorMax. Pressure: 550 psi
Country of Origin (subject to change): United States

Description

Male Connector, Compress-Align, Tube Size 3/4 In, Pipe Size 3/4 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .156 In, Pressure (PSI) 550, Temp Range -65 To 250 Deg F, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews