3/8" Compression x 1/4" MNPT Brass Connector 10PK

PARKER| Zoro #: G1693282| Mfr #: 68P-6-4

$38.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Pipe Size (Fittings): 1/4"Tube Size: 3/8"Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.


Zoro #: G1693282 Mfr #: 68P-6-4
Pipe Size (Fittings): 1/4"Tube Size: 3/8"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: Connector
Max. Pressure: 150 psiItem: Male Connector
Tube Fitting Material: BrassBasic Fitting Material: Metal
Basic Fitting Shape: AdapterTemp. Range: 0 Degrees to 150 Degrees F
Hex Size: 9/16"Country of Origin (subject to change): United States


Male Connector, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 3/8 In., Max. Pressure 150 psi, Hex Size 9/16 In., Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10