DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/8" Compression x 1/4" MNPT Brass Connector 10PK

PARKER| Zoro #: G2243701| Mfr #: 68VL-6-4

$55.14 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Max. Pressure: 225 psi
Tube Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243701 Mfr #: 68VL-6-4
Specific Fitting Shape: ConnectorMax. Pressure: 225 psi
Tube Size: 3/8"Basic Fitting Material: Metal
Basic Fitting Shape: AdapterItem: Male Connector
Hex Size: 11/16"Fitting Connection Type: Compression x MNPT
Temp. Range: -30 Degrees to 275 Degrees FTube Fitting Material: Brass
Pipe Size (Fittings): 1/4"Country of Origin (subject to change): United States

Description

Male Connector, Vibra-Lok, Tube Size 3/8 In, Pipe Size 1/4 In, Tube x MNPT Connection, Material of Construction Brass, Hex Size 11/16 In, Length 1.41 In, Pressure (PSI) 225, Temp Range -30 To 275 Deg F, Package Quantity 10

Reviews