KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Compression x 1/4" MNPT Brass Connector 100PK

PARKER| Zoro #: G0719406| Mfr #: 68CA-6-4

$307.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Temp. Range: -65 Degrees To 250 Degrees F
Specific Fitting Shape: Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0719406 Mfr #: 68CA-6-4
Tube Size: 3/8"Temp. Range: -65 Degrees To 250 Degrees F
Specific Fitting Shape: ConnectorItem: Male Connector
Fitting Connection Type: Compression x MNPTPipe Size (Fittings): 1/4"
Tube Fitting Material: BrassMax. Pressure: 1000 psi
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 3/8 In., Max. Pressure 1000 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 100

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews