HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/8" Compression x 1/8" MNPT Brass Connector 10PK

PARKER| Zoro #: G2180141| Mfr #: 68P-6-2

$19.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Max. Pressure: 150 psi
Tube Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2180141 Mfr #: 68P-6-2
Specific Fitting Shape: ConnectorMax. Pressure: 150 psi
Tube Size: 3/8"Basic Fitting Material: Metal
Basic Fitting Shape: AdapterItem: Male Connector
Hex Size: 1/2"Fitting Connection Type: Compression x MNPT
Temp. Range: 0 Degrees to 150 Degrees FTube Fitting Material: Brass
Pipe Size (Fittings): 1/8"Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 3/8 In., Max. Pressure 150 psi, Hex Size 1/2 In., Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews