SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" Compression x 1/8" MNPT Brass Connector 25PK

PARKER| Zoro #: G0610355| Mfr #: 68CA-6-2

$84.52 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Male ConnectorTube Fitting Material: BrassMax. Pressure: 1000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610355 Mfr #: 68CA-6-2
Item: Male ConnectorTube Fitting Material: Brass
Max. Pressure: 1000 psiBasic Fitting Material: Metal
Basic Fitting Shape: AdapterTube Size: 3/8"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: Connector
Temp. Range: -65 Degrees To 250 Degrees FPipe Size (Fittings): 1/8"
Country of Origin (subject to change): United States

Description

Male Connector, Compress-Align, Tube Size 3/8 In, Pipe Size 1/8 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .094 In, Pressure (PSI) 1000, Temp Range -65 To 250 Deg F, Package Quantity 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews