5/16" Compression x 1/8" MNPT Brass Connector 10PK

PARKER| Zoro #: G1595903| Mfr #: 68C-5-2

$22.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/16"
Basic Fitting Shape: Adapter
Specific Fitting Shape: Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595903 Mfr #: 68C-5-2
Tube Size: 5/16"Basic Fitting Shape: Adapter
Specific Fitting Shape: ConnectorTube Fitting Material: Brass
Pipe Size (Fittings): 1/8"Max. Pressure: 75 to 400 psi
Compression Thread Size: 1/2"Hex Size: 1/2"
Fitting Connection Type: Compression x MNPTTemp. Range: -65 Degrees to 200 Degrees F
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Male Connector, Compression, Tube Size 5/16 In, Pipe Size 1/8 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .234 In, Thread Size 1/2 In, Hex Size 1/2 In, Length 1.15 In, Pressure (PSI) 75 To 400, Temp Range -65 To 250 Deg F, Standards UL Listed For Flammable Liquid, Meets Functional Requirements Of SAE J512, Package Quantity 10

Reviews