KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" Compression x 1/8" MNPT Brass Connector 10PK

PARKER| Zoro #: G1786933| Mfr #: 68P-5-2

$29.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/16"
Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1786933 Mfr #: 68P-5-2
Tube Size: 5/16"Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: Connector
Max. Pressure: 150 psiBasic Fitting Shape: Adapter
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 150 Degrees F
Item: Male ConnectorTube Fitting Material: Brass
Hex Size: 7/16"Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 5/16 In., Max. Pressure 150 psi, Hex Size 7/16 In., Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews