5/16" Compression x 1/8" MNPT Brass Connector 25PK

PARKER| Zoro #: G1313654| Mfr #: 68CA-5-2

$58.56 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Tube Size: 5/16"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1313654 Mfr #: 68CA-5-2
Specific Fitting Shape: ConnectorTube Size: 5/16"
Fitting Connection Type: Compression x MNPTTemp. Range: -65 Degrees To 250 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Tube Fitting Material: BrassPipe Size (Fittings): 1/8"
Item: Male ConnectorMax. Pressure: 1200 psi
Country of Origin (subject to change): United States

Description

Male Connector, Compress-Align, Tube Size 5/16 In, Pipe Size 1/8 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .312 In, Pressure (PSI) 1200, Temp Range -65 To 250 Deg F, Package Quantity 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews