KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" Compression x 1/2" MNPT Brass Connector 10PK

PARKER| Zoro #: G1408985| Mfr #: 68C-10-8

$52.12 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 5/8"
Temp. Range: -65 Degrees to 200 Degrees F
Specific Fitting Shape: Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408985 Mfr #: 68C-10-8
Tube Size: 5/8"Temp. Range: -65 Degrees to 200 Degrees F
Specific Fitting Shape: ConnectorItem: Male Connector
Fitting Connection Type: Compression x MNPTPipe Size (Fittings): 1/2"
Tube Fitting Material: BrassMax. Pressure: 150 psi
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Male Connector, Compression, Tube Size 5/8 In, Pipe Size 1/2 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .094 In, Pressure (PSI) 150, Temp Range -65 To 250 Deg F, Standards SAE V-512/ASA, UL, Package Quantity 10

Reviews