KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" Compression x 3/4" MNPT Brass Connector 10PK

PARKER| Zoro #: G1960402| Mfr #: 68C-10-12

$84.70 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 5/8"
Pipe Size (Fittings): 3/4"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960402 Mfr #: 68C-10-12
Tube Size: 5/8"Pipe Size (Fittings): 3/4"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: Connector
Max. Pressure: 75 to 400 psiBasic Fitting Shape: Adapter
Basic Fitting Material: MetalTemp. Range: -65 Degrees to 200 Degrees F
Compression Thread Size: 13/16-18Item: Male Connector
Tube Fitting Material: BrassHex Size: 1-1/16"
Country of Origin (subject to change): United States

Description

Male Connector, Compression, Tube Size 5/8 In, Pipe Size 3/4 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .500 In, Thread Size 13/16-18, Hex Size 1 1/16 In, Length 1.98 In, Pressure (PSI) 75 To 400, Temp Range -65 To 250 Deg F, Standards UL Listed For Flammable Liquid, Meets Functional Requirements Of SAE J512, Package Quantity 10

Reviews