KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" Compression x 3/4" MNPT Brass Connector 10PK

PARKER| Zoro #: G1956132| Mfr #: 68CA-14-12

$126.93 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 7/8"
Temp. Range: -65 Degrees To 250 Degrees F
Specific Fitting Shape: Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1956132 Mfr #: 68CA-14-12
Tube Size: 7/8"Temp. Range: -65 Degrees To 250 Degrees F
Specific Fitting Shape: ConnectorItem: Male Connector
Fitting Connection Type: Compression x MNPTPipe Size (Fittings): 3/4"
Tube Fitting Material: BrassMax. Pressure: 450 psi
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Male Connector, Compress-Align, Tube Size 7/8 In, Pipe Size 3/4 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .125 In, Pressure (PSI) 450, Temp Range -65 To 250 Deg F, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews