1/2" CPI x 3/4" FNPT Brass Connector

PARKER| Zoro #: G0914995| Mfr #: 8-8 GBZ-B

$10.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Tube Fitting Material: Brass
Hex Size: 1-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0914995 Mfr #: 8-8 GBZ-B
Specific Fitting Shape: ConnectorTube Fitting Material: Brass
Hex Size: 1-1/16"Pipe Size (Fittings): 1/2"
Compression Thread Size: 1/2"Basic Fitting Shape: Adapter
Basic Fitting Material: MetalItem: Female Connector
Tube Size: 1/2"Fitting Connection Type: CPI(TM) x FNPT
Temp. Range: -40 Degrees to 400 Degrees FCountry of Origin (subject to change): United States

Description

Female Connector, Tube Fitting Material Brass, Fitting Connection Type CPI(TM) x FNPT, Pipe Size (Fittings) 1/2 In., Tube Size 1/2 In., Compression Thread Size 1/2 In., Hex Size 1-1/16 In., Temp. Range -40 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews