BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1" CPI x MNPT Brass Connector

PARKER| Zoro #: G0701863| Mfr #: 16-16 FBZ-B-GR

$36.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"Compression Thread Size: 1-5/16-20Item: Male Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701863 Mfr #: 16-16 FBZ-B-GR
Pipe Size (Fittings): 1"Compression Thread Size: 1-5/16-20
Item: Male ConnectorTube Fitting Material: Brass
Temp. Range: -40 Degrees to 400 Degrees FFitting Connection Type: CPI(TM) x MNPT
Tube Size: 1"Basic Fitting Material: Metal
Hex Size: 1-3/8"Basic Fitting Shape: Adapter
Specific Fitting Shape: ConnectorCountry of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Brass, Fitting Connection Type CPI(TM) x MNPT, Pipe Size - Pipe Fitting 1 In., Tube Size 1 In., Compression Thread Size 1-5/16-20, Hex Size 1-3/8 In., Temp. Range -40 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews