DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Connector, Carbon Steel, A-LOKxF, 1/2In

PARKER| Zoro #: G0422326| Mfr #: 8FSC8N-S

$13.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0422326 Mfr #: 8FSC8N-S
Basic Material: MetalStandards: ASTM-A-108, QQ-S-637
Body Material: Carbon SteelItem: Female Connector
Connection Type: A-LOK(R) x FNPTFittings Sub-Category: Adapters
Temp. Range: -20 Degrees to 800 Degrees FCompression Thread Size: 1/2"
Max. Pressure: 5500 psiTube Size: 1/2"
Pipe Size: 1/2"Hex Size: 1-1/16"
Country of Origin (subject to change): United States

Product Description

Female Connector, Basic Material Metal, Body Material Carbon Steel, Connection Type A-LOK(R) x FNPT, Tube Size 1/2 In., Pipe Size 1/2 In., Compression Thread Size 1/2 In., Max. Pressure 5500 psi, Hex Size 1-1/16 In., Temp. Range -20 Degrees to 800 Degrees F, Standards ASTM-A-108, QQ-S-637

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews