DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Connector, Carbon Stl, A-LOKxM, 1/4Inx1/2In

PARKER| Zoro #: G0705905| Mfr #: 4MSC8N-S

$8.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0705905 Mfr #: 4MSC8N-S
Basic Material: MetalStandards: ASTM-A-108, QQ-S-637
Body Material: Carbon SteelItem: Male Connector
Fittings Sub-Category: AdaptersTemp. Range: -20 Degrees to 800 Degrees F
Compression Thread Size: 7/16-20Connection Type: A-LOK(R) x MNPT
Max. Pressure: 8000 psiTube Size: 1/4"
Pipe Size: 1/2"Hex Size: 7/8"
Country of Origin (subject to change): Canada

Product Description

Male Connector, Basic Material Metal, Body Material Carbon Steel, Connection Type A-LOK(R) x MNPT, Tube Size 1/4 In., Pipe Size 1/2 In., Compression Thread Size 7/16-20, Max. Pressure 8000 psi, Hex Size 7/8 In., Temp. Range -20 Degrees to 800 Degrees F, Standards ASTM-A-108, QQ-S-637

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews