SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" Compression x MNPT Low Lead Brass Connector

PARKER| Zoro #: G2144965| Mfr #: L68CA-4-4

$3.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 1400 psiTube Size: 1/4"Special Features: Captive Nut/Sleeve Assembly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2144965 Mfr #: L68CA-4-4
Max. Pressure: 1400 psiTube Size: 1/4"
Special Features: Captive Nut/Sleeve AssemblyFitting Connection Type: Compression x MNPT
Compression Thread Size: 7/16-24Specific Fitting Shape: Connector
Pipe Size (Fittings): 1/4"Item: Male Connector
Tube Fitting Material: Low Lead BrassBasic Fitting Material: Metal
Basic Fitting Shape: AdapterTemp. Range: -65 Degrees To 250 Degrees F
Hex Size: 9/16"Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Low Lead Brass, Fitting Connection Type Compression x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Compression Thread Size 7/16-24, Max. Pressure 1400 psi, Hex Size 9/16 In., Temp. Range -65 Degrees to 250 Degrees F, Special Features Captive Nut/Sleeve Assembly

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews