BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/2" Tube x 3/8" BSPP Nickel Brass Male Connector 10PK

PARKER| Zoro #: G1005532| Mfr #: 8-3/8PLPHBF4-B

$84.14 /pk

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"
Max. Pressure: 300 psi
Fitting Connection Type: Tube x Male BSPP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1005532 Mfr #: 8-3/8PLPHBF4-B
Pipe Size (Fittings): 3/8"Max. Pressure: 300 psi
Fitting Connection Type: Tube x Male BSPPSpecific Fitting Shape: Connector
Tube Fitting Material: Nickel Plated BrassHex Size: 7/8"
Basic Fitting Shape: AdapterTube Size: 1/2"
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 200 Degrees F
Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x Male BSPP, Pipe Size (Fittings) 3/8 In., Tube Size 1/2 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 7/8 In., Package Quantity 10

Reviews