1/2" Tube x MNPT Nickel Brass Connector 10PK

PARKER| Zoro #: G0721332| Mfr #: W68PLP-8-8

$97.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Nickel Plated Brass
Hex Size: 7/8"
Pipe Size (Fittings): 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0721332 Mfr #: W68PLP-8-8
Tube Fitting Material: Nickel Plated BrassHex Size: 7/8"
Pipe Size (Fittings): 1/2"Basic Fitting Shape: Adapter
Basic Fitting Material: MetalSpecific Fitting Shape: Connector
Tube Size: 1/2"Max. Pressure: 300 psi
Fitting Connection Type: Tube x MNPTTemp. Range: 0 Degrees to 200 Degrees F
Item: Male ConnectorCountry of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/2 In., Tube Size 1/2 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 7/8 In., Package Quantity 10

Reviews