Connector, NP Brass, 1/4 In., PK10

PARKER| Zoro #: G0798305| Mfr #: 4-1/8PLPHBF4-B

$61.80 /pk

This item ships free. DetailsStandard ground shipping
Details:
Hex Size: 11/16"
Specific Fitting Shape: Connector
Basic Fitting Material: Metal

Technical Specifications

Zoro #: G0798305 Mfr #: 4-1/8PLPHBF4-B
Hex Size: 11/16"Specific Fitting Shape: Connector
Basic Fitting Material: MetalFitting Connection Type: Tube x Male BSPP
Max. Pressure: 300 psiBasic Fitting Shape: Adapter
Item: Male ConnectorPipe Size (Fittings): 1/8"
Tube Fitting Material: Nickel Plated BrassTemp. Range: 0 Degrees to 200 Degrees F
Tube Size: 1/4"Country of Origin (subject to change): United States

Product Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x Male BSPP, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 11/16 In., Package Quantity 10

Product Reviews