Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4" Tube x BSPP Nickel Brass Male Connector 10PK

PARKER| Zoro #: G1408407| Mfr #: 4-3/8PLPHBF4-B

$46.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Temp. Range: 0 Degrees to 200 Degrees F
Fitting Connection Type: Tube x Male BSPP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408407 Mfr #: 4-3/8PLPHBF4-B
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 200 Degrees F
Fitting Connection Type: Tube x Male BSPPTube Size: 1/4"
Basic Fitting Shape: AdapterItem: Male Connector
Max. Pressure: 300 psiSpecific Fitting Shape: Connector
Pipe Size (Fittings): 3/8"Hex Size: 7/8"
Tube Fitting Material: Nickel Plated BrassCountry of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x Male BSPP, Pipe Size (Fittings) 3/8 In., Tube Size 1/4 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 7/8 In., Package Quantity 10

Reviews