Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

1/8" MNPT x 1/4" Tube Nickel Brass Connector 10PK

  • Zoro #: G0309215
  • Mfr #: W68PLP-4-2

$25.00 ($2.50/unit)

Details
  • Pipe Fitting Connection Type: Tube x MNPT
  • Pipe Size (Fittings): 1/8"
  • Tube Size: 1/4"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Parker #W68PLP-4-2 Specifications

  • Zoro #: G0309215
  • Mfr #: W68PLP-4-2
Pipe Fitting Connection Type: Tube x MNPT Pipe Size (Fittings): 1/8"
Tube Size: 1/4" Temp. Range: 0 Degrees to 200 Degrees F
Basic Pipe Fitting Shape: Adapter Tube Fitting Material: Nickel Plated Brass
Specific Pipe Fitting Shape: Connector Max. Pressure: 300 psi
Hex Size: 1/2" Basic Pipe Fitting Material: Metal
Item: Male Connector Country of Origin (subject to change): United States

Description

Brass fittings are particularly useful when working with liquids since they are rust-resistant. Take a look at the features for Parker Male Connector. Basic Fitting Shape: Adapter, Tube Size: 1/4", Specific Fitting Shape: Connector.

Reviews of Parker #W68PLP-4-2