1/4" Tube x MNPT Nickel Brass Connector 10PK

PARKER| Zoro #: G0826156| Mfr #: W68PLP-4-4

$32.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Nickel Plated Brass
Hex Size: 9/16"
Pipe Size (Fittings): 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826156 Mfr #: W68PLP-4-4
Tube Fitting Material: Nickel Plated BrassHex Size: 9/16"
Pipe Size (Fittings): 1/4"Basic Fitting Shape: Adapter
Basic Fitting Material: MetalSpecific Fitting Shape: Connector
Tube Size: 1/4"Max. Pressure: 300 psi
Fitting Connection Type: Tube x MNPTTemp. Range: 0 Degrees to 200 Degrees F
Item: Male ConnectorCountry of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 9/16 In., Package Quantity 10

Reviews