3/8" MNPT x 1/4" Tube Nickel Brass Connector 10PK

PARKER| Zoro #: G2445423| Mfr #: W68PLP-4-6

$34.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 300 psi
Tube Fitting Material: Nickel Plated Brass
Hex Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445423 Mfr #: W68PLP-4-6
Max. Pressure: 300 psiTube Fitting Material: Nickel Plated Brass
Hex Size: 3/4"Pipe Size (Fittings): 3/8"
Specific Fitting Shape: ConnectorFitting Connection Type: Tube x MNPT
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Temp. Range: 0 Degrees to 200 Degrees FItem: Male Connector
Tube Size: 1/4"Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 1/4 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 3/4 In., Package Quantity 10

Reviews