STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

10-32 UNF x 1/8" Tube Nickel Brass Male Connector 10PK

PARKER| Zoro #: G1430466| Mfr #: 68PLP-2-0

$45.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Tube x UNF
Basic Fitting Material: Metal
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1430466 Mfr #: 68PLP-2-0
Fitting Connection Type: Tube x UNFBasic Fitting Material: Metal
Max. Pressure: 300 psiTube Fitting Material: Nickel Plated Brass
Specific Fitting Shape: ConnectorPipe Size (Fittings): 10/32"
Hex Size: 3/8"Tube Size: 1/8"
Basic Fitting Shape: AdapterItem: Male Connector
Temp. Range: 0 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x UNF, Pipe Size (Fittings) 10/32 In., Tube Size 1/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 3/8 In., Package Quantity 10

Reviews