1/16" MNPT x 1/8" Tube Nickel Brass Connector 10PK

PARKER| Zoro #: G0267434| Mfr #: W68PLP-2-1

$31.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Nickel Plated Brass
Hex Size: 3/8"
Pipe Size (Fittings): 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0267434 Mfr #: W68PLP-2-1
Tube Fitting Material: Nickel Plated BrassHex Size: 3/8"
Pipe Size (Fittings): 1/16"Basic Fitting Shape: Adapter
Basic Fitting Material: MetalSpecific Fitting Shape: Connector
Tube Size: 1/8"Max. Pressure: 300 psi
Fitting Connection Type: Tube x MNPTTemp. Range: 0 Degrees to 200 Degrees F
Item: Male ConnectorCountry of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/16 In., Tube Size 1/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 3/8 In., Package Quantity 10

Reviews