Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/8" MNPT x 3/16" Tube Nickel Brass Connector 10PK

PARKER| Zoro #: G0887372| Mfr #: W68PLP-3-2

$40.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Nickel Plated Brass
Hex Size: 7/16"
Pipe Size (Fittings): 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0887372 Mfr #: W68PLP-3-2
Tube Fitting Material: Nickel Plated BrassHex Size: 7/16"
Pipe Size (Fittings): 1/8"Basic Fitting Shape: Adapter
Basic Fitting Material: MetalSpecific Fitting Shape: Connector
Tube Size: 3/16"Max. Pressure: 300 psi
Fitting Connection Type: Tube x MNPTTemp. Range: 0 Degrees to 200 Degrees F
Item: Male ConnectorCountry of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 3/16 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 7/16 In., Package Quantity 10

Reviews