Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1/4" MNPT x 3/16" Tube Nickel Brass Connector 10PK

PARKER| Zoro #: G0746986| Mfr #: W68PLP-3-4

$47.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Tube x MNPT
Basic Fitting Material: Metal
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0746986 Mfr #: W68PLP-3-4
Fitting Connection Type: Tube x MNPTBasic Fitting Material: Metal
Max. Pressure: 300 psiTube Fitting Material: Nickel Plated Brass
Specific Fitting Shape: ConnectorPipe Size (Fittings): 1/4"
Hex Size: 9/16"Tube Size: 3/16"
Basic Fitting Shape: AdapterItem: Male Connector
Temp. Range: 0 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 3/16 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 9/16 In., Package Quantity 10

Reviews