1/2" MNPT x 3/8" Tube Nickel Brass Connector 10PK

PARKER| Zoro #: G0317405| Mfr #: W68PLP-6-8

$78.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Max. Pressure: 300 psi
Fitting Connection Type: Tube x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317405 Mfr #: W68PLP-6-8
Pipe Size (Fittings): 1/2"Max. Pressure: 300 psi
Fitting Connection Type: Tube x MNPTSpecific Fitting Shape: Connector
Tube Fitting Material: Nickel Plated BrassHex Size: 7/8"
Basic Fitting Shape: AdapterTube Size: 3/8"
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 200 Degrees F
Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/2 In., Tube Size 3/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 7/8 In., Package Quantity 10

Reviews