Connector, NP Brass, 5/16 In., PK10

PARKER| Zoro #: G0492992| Mfr #: W68PLP-5-2

$51.43 /pk

This item ships free. DetailsStandard ground shipping
Details:
Hex Size: 9/16"
Specific Fitting Shape: Connector
Basic Fitting Material: Metal

Technical Specifications

Zoro #: G0492992 Mfr #: W68PLP-5-2
Hex Size: 9/16"Specific Fitting Shape: Connector
Basic Fitting Material: MetalFitting Connection Type: Tube x MNPT
Max. Pressure: 300 psiBasic Fitting Shape: Adapter
Item: Male ConnectorPipe Size (Fittings): 1/8"
Tube Fitting Material: Nickel Plated BrassTemp. Range: 0 Degrees to 200 Degrees F
Tube Size: 5/16"Country of Origin (subject to change): United States

Product Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 5/16 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 9/16 In., Package Quantity 10

Product Reviews