Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4" MNPT x 5/16" Tube Nickel Brass Connector 10PK

PARKER| Zoro #: G0628451| Mfr #: W68PLP-5-4

$44.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 300 psi
Tube Fitting Material: Nickel Plated Brass
Hex Size: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0628451 Mfr #: W68PLP-5-4
Max. Pressure: 300 psiTube Fitting Material: Nickel Plated Brass
Hex Size: 9/16"Pipe Size (Fittings): 1/4"
Specific Fitting Shape: ConnectorFitting Connection Type: Tube x MNPT
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Temp. Range: 0 Degrees to 200 Degrees FItem: Male Connector
Tube Size: 5/16"Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 5/16 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 9/16 In., Package Quantity 10

Reviews