3/8" MNPT x 5/16" Tube Nickel Brass Connector 10PK

PARKER| Zoro #: G1309104| Mfr #: W68PLP-5-6

$58.01 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hex Size: 11/16"
Specific Fitting Shape: Connector
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309104 Mfr #: W68PLP-5-6
Hex Size: 11/16"Specific Fitting Shape: Connector
Basic Fitting Material: MetalFitting Connection Type: Tube x MNPT
Max. Pressure: 300 psiBasic Fitting Shape: Adapter
Item: Male ConnectorPipe Size (Fittings): 3/8"
Tube Fitting Material: Nickel Plated BrassTemp. Range: 0 Degrees to 200 Degrees F
Tube Size: 5/16"Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 5/16 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 11/16 In., Package Quantity 10

Reviews