WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Connector, NP Brass, 5/32 In., PK10

PARKER| Zoro #: G0559413| Mfr #: W68PLP-5/32-4

$36.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pipe Size (Fittings): 1/4"
Basic Fitting Shape: Adapter
Hex Size: 9/16"

Technical Specifications

Zoro #: G0559413 Mfr #: W68PLP-5/32-4
Pipe Size (Fittings): 1/4"Basic Fitting Shape: Adapter
Hex Size: 9/16"Max. Pressure: 300 psi
Tube Fitting Material: Nickel Plated BrassItem: Male Connector
Specific Fitting Shape: ConnectorTube Size: 5/32"
Basic Fitting Material: MetalFitting Connection Type: Tube x MNPT
Temp. Range: 0 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Product Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 5/32 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 9/16 In., Package Quantity 10

Product Reviews