LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Connector, PK10

PARKER| Zoro #: G0904626| Mfr #: 6505 56 11WP2

$16.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Basic Fitting Material: Plastic
Fitting Connection Type: Tube x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904626 Mfr #: 6505 56 11WP2
Specific Fitting Shape: ConnectorBasic Fitting Material: Plastic
Fitting Connection Type: Tube x MNPTMax. Pressure: 230 psi
Basic Fitting Shape: AdapterStandards: NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS
Item: Male ConnectorColor: WHITE
Pipe Size (Fittings): 1/8"Tube Fitting Material: Nylon
Temp. Range: 35 Degrees to 200 Degrees FTube Size: 1/4"
Country of Origin (subject to change): Mexico

Description

Male Connector, Tube Fitting Material Nylon, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 230 psi, Color White, Temp. Range 35 Degrees to 200 Degrees F, Standards NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews