Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Connector, PK10

  • Zoro #: G0494313
  • Mfr #: 6505 60 18WP2

$27.26 ($2.73/unit)

  • Color: White
  • Pipe Size (Fittings): 3/8"
  • Item: Male Connector
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #6505 60 18WP2 Specifications

  • Zoro #: G0494313
  • Mfr #: 6505 60 18WP2
Color: White Pipe Size (Fittings): 3/8"
Item: Male Connector Pipe Fitting Connection Type: Tube x MNPT
Pipe Size - Pipe Fitting: 3/8" Max. Pressure: 190 psi
Specific Fitting Shape: Connector Temp. Range: 35 Degrees to 200 Degrees F
Tube Size: 3/8" Standards: NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS
Specific Pipe Fitting Shape: Connector Tube Fitting Material: Nylon
Basic Pipe Fitting Material: Plastic Fitting Connection Type: Tube x MNPT
Basic Pipe Fitting Shape: Adapter Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Nylon tube fittings are resistant to corrosion, abrasion, and chemical degradation. Take a look at the features for Parker Male Connector. Basic Fitting Shape: Adapter, Specific Fitting Shape: Connector, Tube Size: 3/8".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Parker #6505 60 18WP2