20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

1/2" Compression x 3/8" MNPT Male Connector

PARKER| Zoro #: G0937011| Mfr #: P8MC6

$2.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Specific Fitting Shape: Connector
  • Standards: FDA, NSF-51
  • Temp. Range: 0 Degrees to 212 Degrees F
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0937011 Mfr #: P8MC6
Specific Fitting Shape: ConnectorStandards: FDA, NSF-51
Temp. Range: 0 Degrees to 212 Degrees FBasic Fitting Shape: Adapter
Max. Pressure: 150 psiPipe Size (Fittings): 3/8"
Item: Male ConnectorFitting Connection Type: Compression x MNPT
Basic Fitting Material: PlasticCompression Thread Size: 3/8"
Tube Fitting Material: PolypropyleneTube Size: 1/2"
Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Polypropylene, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 1/2 In., Compression Thread Size 3/8 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 212 Degrees F, Standards FDA, NSF-51

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews