1/8" Compression x 3/8" MNPT Male Connector

PARKER| Zoro #: G1785926| Mfr #: P6MC2

$2.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Max. Pressure: 150 psi
Standards: FDA, NSF-51
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785926 Mfr #: P6MC2
Specific Fitting Shape: ConnectorMax. Pressure: 150 psi
Standards: FDA, NSF-51Tube Size: 3/8"
Compression Thread Size: 1/8"Basic Fitting Material: Plastic
Basic Fitting Shape: AdapterFitting Connection Type: Compression x MNPT
Temp. Range: 0 Degrees to 212 Degrees FTube Fitting Material: Polypropylene
Pipe Size (Fittings): 1/8"Item: Male Connector
Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Polypropylene, Fitting Connection Type Compression x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 3/8 In., Compression Thread Size 1/8 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 212 Degrees F, Standards FDA, NSF-51

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews