Parker
3/4" Compression x 3/8" MNPT Male Connector
Mfr # P6MC12
Zoro # G0427935
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/4 in
Explore More Products
- PARKER Union Tee, Zinc Pltd Steel, Comp, 3/4In 12 JBU-S
- PARKER 1/4" Compression 316 SS Union 4 HBU-SS
- PARKER 3/4" Compression x 1/2" MNPT Male 90 Degree Elbow P8ME12
- PARKER Connector, Nylon, CompxM, 3/8Inx1/8In N6MC2
- PARKER Fitting, 1-1/32", Brass, Compression VS68CA-2-2
- PARKER 1/4" Compression x 1/8" FNPT Brass Connector 10PK 66C-4-2
- PARKER INTRULOK CAP 4 FNI-B
- PARKER FEMALE CONNECTOR 66HD-4-2
- PARKER Fitting, 5-7/32", Brass, Compression 68RBSG-8-8
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Compression Coupling PVCCOMP34
- PARGRIP Strt Reducer, PFA, Comp, 3/8In x 1/4In GSCR-64
- Parker Compression Tube Fittings