BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" Compression x 5/8" MNPT Male Connector

PARKER| Zoro #: G1424491| Mfr #: P10MC8

$3.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compression Thread Size: 1/2"Pipe Size (Fittings): 1/2"Basic Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1424491 Mfr #: P10MC8
Compression Thread Size: 1/2"Pipe Size (Fittings): 1/2"
Basic Fitting Shape: AdapterStandards: FDA, NSF-51
Tube Fitting Material: PolypropyleneTemp. Range: 0 Degrees to 212 Degrees F
Fitting Connection Type: Compression x MNPTTube Size: 5/8"
Basic Fitting Material: PlasticItem: Male Connector
Specific Fitting Shape: ConnectorMax. Pressure: 150 psi
Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Polypropylene, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 5/8 In., Compression Thread Size 1/2 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 212 Degrees F, Standards FDA, NSF-51

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews