DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Copper Check Valve, 5/8 Dia x 3 3/4 In L

PARKER| Zoro #: G1438315| Mfr #: CV5-8FS-8FS

$18.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Size: 1/2" Fe Solder
For Use With: All CFC, HCFC and HFC Refrigerants
Length: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1438315 Mfr #: CV5-8FS-8FS
Connection Size: 1/2" Fe SolderFor Use With: All CFC, HCFC and HFC Refrigerants
Length: 3-3/4"Material: Copper
Outside Dia.: 5/8"Item: Refrigeration Check Valve
Cut Out Length: 2-7/8"Style: Spring Loaded, Ball
Country of Origin (subject to change): United States

Description

Refrigeration Check Valve, Style Spring Loaded, Ball, Connection Size 1/2 In. Fe Solder, Cut Out Length 2-7/8 In., Outside Dia. 5/8 In., Length 3-3/4 In., Material Copper, For Use With All CFC, HCFC and HFC Refrigerants

Reviews