KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Copper Check Valve, 7/8 Dia x 4 1/2 In L

PARKER| Zoro #: G0973104| Mfr #: CV7-10FS-10FS

$36.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Size: 5/8" Fe Solder
Material: Copper
Outside Dia.: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0973104 Mfr #: CV7-10FS-10FS
Connection Size: 5/8" Fe SolderMaterial: Copper
Outside Dia.: 7/8"Length: 4-1/2"
Cut Out Length: 3-1/2"For Use With: All CFC, HCFC and HFC Refrigerants
Style: Spring Loaded, BallItem: Refrigeration Check Valve
Country of Origin (subject to change): United States

Description

Refrigeration Check Valve, Style Spring Loaded, Ball, Connection Size 5/8 In. Fe Solder, Cut Out Length 3-1/2 In., Outside Dia. 7/8 In., Length 4-1/2 In., Material Copper, For Use With All CFC, HCFC and HFC Refrigerants

Reviews