Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coupler Body, 1-11-1/2, 1 In. Body, Steel

  • Zoro #: G4671073
  • Mfr #: 6601-16-16
$78.56
  • Shut Off: double
  • Length: 4-1/8"
  • Parker Interchange: 6601-16-16
See full product details
This item ships free.

Parker #6601-16-16 Specifications

  • Zoro #: G4671073
  • Mfr #: 6601-16-16
Shut Off: double Length: 4-1/8"
Parker Interchange: 6601-16-16 Coupler Thread Size: 1"-11-1/2
Coupler Body Size: 1" Standards: ISO 7241-1 Series A
Coupler Flow Rate: 50.0 gpm Bearing Material: Stainless Steel
Item: Hydraulic Quick Connect Hose Coupling Locking Mechanism: Ball
Coupler Body Material: Steel Operating Temp. Range: -40 Degrees to 250 Degrees F
Connection Type: NPTF Seal Material: Nitrile
Sleeve Material: Steel Max. Pressure: 4000 psi
Coupler Finish: Zinc Plated Coupler Interchange Type: ISO 7241-1 Series A
Valve Design: Poppet Series: 6600
Quick Coupler Type: Hydraulic Coupler Body For Use With: ISO 7241-1 Series A Nipple
Includes: Sleeve Lock Coupler Connection Type: FNPT
Hansen Interchange: HA-15251-00 Overall Length: 4 7/64 in
Finish/Coating: Plain Snap-Tite Interchange: 61C16-16F
Thread Size: 1"-11-1/2 Coupling Locking Type: Sleeve
Includes Shut Off: Yes Max. Working Pressure @ 70 F: 4,000 psi
Includes Bearing: Yes Valve Type: Poppet
Hose Fitting Gender: Female Coupling Size: 1 in
Max. Outside Dia.: 2 9/64 in Safeway Interchange: S565-8
Coupling Component: Socket Max. Flow Rate: 189.27 lpm
Fitting Type: Female NPTF Includes Valve: Yes
Body Material: Steel Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Hydraulic Quick Connect Hose Coupling, Socket, 6600 Series, Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 189.27 lpm

Reviews of Parker #6601-16-16