Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coupler Body, 1/2-14, 1/2 In. Body, Brass

  • Zoro #: G4698102
  • Mfr #: BH4-60
$35.50
  • Coupler Finish: Plain
  • Standards: ISO 7241-1 Series B
  • Coupler Flow Rate: 12.0 gpm
See full product details
Orders over $75 ship free.

Parker #BH4-60 Specifications

  • Zoro #: G4698102
  • Mfr #: BH4-60
Coupler Finish: Plain Standards: ISO 7241-1 Series B
Coupler Flow Rate: 12.0 gpm Item: Hydraulic Quick Connect Hose Coupling
Connection Type: NPTF Coupler Thread Size: 1/2"-14
Max. Pressure: 1000 psi Shut Off: double
Coupler Connection Type: FNPT Valve Design: Poppet
Parker Interchange: BH4-60 Locking Mechanism: Ball
Operating Temp. Range: -40 Degrees to 250 Degrees F Coupler Body Material: Brass
Bearing Material: Stainless Steel Coupler Body Size: 1/2"
For Use With: ISO 7241-1 Series B Nipple Includes: Sleeve-Lock, Steam, Valve Actuator
Sleeve Material: Brass Series: 60
Seal Material: Nitrile Coupler Interchange Type: ISO 7241-1 Series B
Quick Coupler Type: Hydraulic Coupler Body Hansen Interchange: B4-HP26
Overall Length: 2 7/8 in Coupling Size: 1/2 in
Hose Fitting Gender: Female Includes Shut Off: Yes
Safeway Interchange: BS105-4 Max. Working Pressure @ 70 F: 3,500 psi
Max. Flow Rate: 45 lpm Coupling Component: Socket
Includes Bearing: Yes Fitting Type: Female NPTF
Max. Outside Dia.: 1 49/64 in Valve Type: Poppet
Thread Size: 1/2"-14 Finish/Coating: Plain
Body Material: Brass Coupling Locking Type: Sleeve
Includes Valve: Yes Snap-Tite Interchange: B72C8-8F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Quick Connect Hose Coupling, Socket, 60 Series, Brass, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,500 psi, Max. Flow Rate 45 lpm

Reviews of Parker #BH4-60