Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coupler Body, 3/4-14, 3/4 In. Body, Brass

  • Zoro #: G4698373
  • Mfr #: BH6-60
$79.79
  • Seal Material: Nitrile
  • Coupler Body Material: Brass
  • Includes: Sleeve Lock
See full product details
This item ships free.

Parker #BH6-60 Specifications

  • Zoro #: G4698373
  • Mfr #: BH6-60
Seal Material: Nitrile Coupler Body Material: Brass
Includes: Sleeve Lock Coupler Connection Type: FNPT
For Use With: ISO 7241-1 Series B Nipple Quick Coupler Type: Hydraulic Coupler Body
Locking Mechanism: Ball Coupler Flow Rate: 28.0 gpm
Max. Pressure: 1000 psi Coupler Body Size: 3/4"
Item: Hydraulic Quick Connect Hose Coupling Valve Design: Poppet
Sleeve Material: Brass Connection Type: NPTF
Coupler Thread Size: 3/4"-14 Operating Temp. Range: -40 Degrees to 250 Degrees F
Coupler Interchange Type: ISO 7241-1 Series B Bearing Material: Stainless Steel
Shut Off: double Parker Interchange: BH6-60
Series: 60 Standards: ISO 7241-1 Series B
Coupler Finish: Plain Hansen Interchange: B6-HP31
Overall Length: 3 9/16 in Safeway Interchange: BS105-6
Max. Flow Rate: 106 lpm Max. Working Pressure @ 70 F: 2,200 psi
Coupling Size: 3/4 in Includes Bearing: Yes
Coupling Locking Type: Sleeve Max. Outside Dia.: 2 9/64 in
Finish/Coating: Plain Fitting Type: Female NPTF
Coupling Component: Socket Includes Valve: Yes
Thread Size: 3/4"-14 Hose Fitting Gender: Female
Body Material: Brass Snap-Tite Interchange: B72C12-12F
Valve Type: Poppet Includes Shut Off: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Quick Connect Hose Coupling, Socket, 60 Series, Brass, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 2,200 psi, Max. Flow Rate 106 lpm

Reviews of Parker #BH6-60