Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coupler Body, Brass, Hose Barb, 25 cfm

  • Zoro #: G4872962
  • Mfr #: RF-251-6HB
$22.00
  • Finish: Nickel Plated
  • Application: Pneumatic
  • Locking Type - Quick Connect Air Couplings: Push-to-Connect
See full product details
Orders over $75 ship free.

Parker #RF-251-6HB Specifications

  • Zoro #: G4872962
  • Mfr #: RF-251-6HB
Finish: Nickel Plated Application: Pneumatic
Locking Type - Quick Connect Air Couplings: Push-to-Connect Max. Flow: 25 cfm
Quick Connect Air Coupling Seals: Nitrile Body Size - Quick Connect Air Couplings: 1/4"
Quick Connect Air Coupling Locking Type: Push-to-Connect Quick Connect Air Coupling Hose Connection: Hose Barb
Quick Connect Air Coupling Body Size: 1/4" Interchange Type - Quick Connect Air Couplings: Tru-Flate-Automotive
Seals - Quick Connect Air Couplings: Nitrile Hose Connection - Quick Connect Air Couplings: Hose Barb
Quick Connect Air Coupling Product Grouping: Quick Coupler Body Item: Quick Connect Hose Coupling
Max. Pressure - Quick Connect Air Couplings: 300 psi Quick Connect Air Coupling Max. Pressure: 300 psi
Material - Quick Connect Air Couplings: Brass Barb Size - Quick Connect Air Couplings: 3/8"
Quick Connect Air Coupling Barb Size: 3/8" Quick Connect Air Coupling Interchange Type: Tru-Flate-Automotive
Quick Connect Air Coupling Material: Brass Temp. Range: -40 Degrees to 250 Degrees F
Interchange Type: Industrial Material: Brass
Seal Material: Nitrile Overall Length: 2 13/16 in
Connection Type: Hose Barb Pipe Size - Quick Connect Air Couplings: 3/8"
Coupling Locking Type: Push-to-Connect Max. Working Pressure @ 70 F: 300 psi
Fitting Type: Male Hose Barb Hose Fitting Gender: Male
Coupling Component: Socket Valve Type: Tubular
Coupling Size: 1/4 in Max. Flow Rate: 707.92 lpm
Barbed: Yes Barb Size: 3/8 in
For Hose I.D.: 3/8 in Max. Outside Dia.: 63/64 in
Includes Valve: Yes Hose Fitting Size: 3/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, Hose Barb, Coupling Size 1/4 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #RF-251-6HB