Coupler Nipple, 3/4-14, 3/4 In. Body, Brass
- Zoro #: G4664161
- Mfr #: BH6-61
$29.82
- Includes: Heavy Duty Steel Nipples, Steam, Valve Actuator
- Series: 60
- Item: Hydraulic Quick Connect Hose Coupling
Parker #BH6-61 Specifications
| |
Includes: Heavy Duty Steel Nipples, Steam, Valve Actuator | Series: 60 |
Item: Hydraulic Quick Connect Hose Coupling | Coupler Body Material: Brass |
Connection Type: NPTF | Coupler Flow Rate: 28.0 gpm |
Standards: ISO 7241-1 Series B | Coupler Interchange Type: ISO 7241-1 Series B |
Parker Interchange: BH6-61 | Coupler Finish: Plain |
Seal Material: Nitrile | Coupler Connection Type: FNPT |
Valve Design: Poppet | Coupler Thread Size: 3/4"-14 |
Coupler Body Size: 3/4" | Locking Mechanism: Ball |
For Use With: ISO 7241-1 Series B Coupler | Bearing Material: Stainless Steel |
Quick Coupler Type: Hydraulic Coupler Nipple | Max. Pressure: 1000 psi |
Operating Temp. Range: -40 Degrees to 250 Degrees F | Shut Off: double |
Hansen Interchange: B6-KP31 | Overall Length: 2 7/16 in |
Includes Valve: Yes | Max. Working Pressure @ 70 F: 2,200 psi |
Coupling Component: Plug | Includes Bearing: Yes |
Max. Outside Dia.: 1 37/64 in | Thread Size: 3/4"-14 |
Safeway Interchange: BS101-6 | Body Material: Brass |
Coupling Locking Type: Ball | Finish/Coating: Plain |
Includes Shut Off: Yes | Snap-Tite Interchange: B72N12-12F |
Hose Fitting Gender: Female | Max. Flow Rate: 106 lpm |
Valve Type: Poppet | Coupling Size: 3/4 in |
Fitting Type: Female NPTF | Country of Origin (subject to change): United States |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, Brass, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 2,200 psi, Max. Flow Rate 106 lpm